Shop All Trailer & Towing Accessories
C.E. Smith
Adj Keel Roller Bracket, Pair, Wired, UPC Label
Mfr # 32004G
Zoro # G708612144
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Width 11.5"
- Material Steel
- Length 1.5"
- Weight 1.8 lbs
Product Information
- Brand C.E. Smith
- MFR # 32004G
- Zoro # G708612144
- UPC # 768296001513
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 11.5" |
Length | 1.5" |
Height | 0.75" |
Details
Finish | Galv |
Material | Steel |
Weight | 1.8 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Flywheel Pilot Bearing Puller, 1-1/4" (5048)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS PORTABLE CENTERED WHEEL LIFT (ATEATTC-AEZWL-FPD)
- FLITZ Instant Brass & Copper Tarnish Remover - 1 Gallon (BC 01810)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Pkg Dust Caps, Fits Hub ID 1.98 in., Pair (16200A)
- C.E. SMITH Formed 5-Hole Tie Plate (2000140)
- CURT Replacment Marine Jack Handle (28913)
- C.E. Smith Trailer & Towing Accessories