Shop All Food Thermometers
Cdn
Waterproof Thermometer - Long Stem
Mfr # DTW450L
Zoro # G603505169
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.75
- Length 0.625
- Includes battery, vessel clip, heat shield
- Width 1.375
- Material food-safe ABS plastic and stainless steel
Product Information
- Brand Cdn
- MFR # DTW450L
- Zoro # G603505169
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 11.75 |
Length | 0.625 |
Width | 1.375 |
Details
Includes | battery, vessel clip, heat shield |
Material | food-safe ABS plastic and stainless steel |
Capacity | 450 F |
For Use With | candy, deep fry and general purpose cooking |
Color | White, gray and silver |
Description
-40 to +450°F/-40 to +230°C; NSF® Certified; 6 second response; 2.5 mm thin tip; 8"/20.3 cm stem; hold mode; max/min mode; field calibration; safe for commercial dishwashers only (IPX7); shatterproof; big digit; expanded range; food-safe ABS plastic with BioCote®; 304 stainless steel stem; on/off button; high heat shield; exclusive adjustable stainless steel vessel clip; pocket clip/hook; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE TOOL PULLER BRG 16-1/2 WIDTH (F460129P)
- ALLPOINTS Ceramic Briquettes(60 Pc For Southbend, SOU1173193 (28-1036)
- MANITOWOC ICE Lcd Housing Assembly - No Display (000007926)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Strawberry Cereal Bars, 16 PK (35945)
- CDN Infrared Gun (IN1022)
- CDN Folding Thermocouple Thermometer - Black (TCT572-BK)
- CDN DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe (221DTW450L)
- CDN CDN DTQ450X ProAccurate Quick Read Thermometer (DTQ450X)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- CDN Dual-Sensing Probe Thermometer/Timer - White (DSP1-W)
- TAYLOR THERMOMETR CANDY+FRY (5978N)
- Cdn Food Thermometers