Shop All Digital And Mechanical Timers
Cdn
TM2 Digital 20 Hour Kitchen Timer
Mfr # 221TM2
Zoro # G210827142
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cdn
- MFR # 221TM2
- Zoro # G210827142
- Country of Origin Unknown
- Category Digital And Mechanical Timers
Description
Ensure your signature dishes are cooked to perfection with this CDN TM2 20 hour digital kitchen timer! With the ability to down for up to 20 hours this timer is perfect for any restaurant bakery coffee shop or pizzeria. Once it has finished counting the timer alerts you that it's time to take food out of the oven. This timer is also great for alerting you when dough is done proofing or when it's time to take your dessert creations out of the freezer.Featuring a compact design this timer has a durable clip on the back so you can keep it connected to your belt or apron for easy access. It also has a magnet allowing you to attach it to metal surfaces and it can stand on counters and prep areas. Plus it is simple to operate boasts oversized buttons and has a user-friendly display screen with easy-to-read numbers. Operating on 1 LR44 battery that is included this classic timer will help you keep track of cooking times in your kitchen!Overall Dimensions:Width: 2 3/8inDepth: 3/8inHeight: 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L200C4)
- AMPROBE Clamp Meter, LCD, 40 A, 0.8 in (20 mm) Jaw Capacity, Cat III 300V Safety Rating (LH41A)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 15 psi (L25-SSL-15)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- CDN MT4-R Red Compact Mechanical 60 Minute Kitchen Timer (221MT4R)
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- ZORO SELECT Bell Type Manual Mechanical Timer (5ZPZ8)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- Cdn Digital And Mechanical Timers