Cdn

TA20 Digital Refrigerator / Freezer Thermometer with Audio/Visual Alarm and 39in Cord


product price: $21.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Maintain safe temperature ranges in your refrigerator or freezer with CDN TA20 digital refrigerator / freezer thermometer with audio / visual alarm and 39in cord. Featuring a durable shatterproof ABS plastic case this thermometer is a long-lasting addition to your kitchen. This CDN thermometer helps maintain optimal temperatures in refrigerators by using audio and visual alarms to send alerts when temperatures are out of the safety zone. Signal sounds and red and green flashing lights are triggered at 15 degrees Fahrenheit for freezers and 46 degrees Fahrenheit for refrigerators to help ensure that food is always kept at a safe temperature.Boasting a dual progress monitor this CDN thermometer displays the temperature of the refrigerator / freezer and the external temperature of the room itself. Plus this thermometer includes Hook And Loop tabs for convenient placement outside of your unit and a suction cup for mounting inside the unit. This mounting versatility allows the thermometer to operate outside of the appliance using the probe attached to the suction cup to monitor the internal temperatures while the user can view any changes without opening the appliance. The thermometer also features switches to easily turn off the audio and visual alarms and to switch between refrigerator and freezer mode. This CDN thermometer has a temperature range of - 58 to 158 degrees Fahrenheit or -50 to 70 degrees Celsius and includes a 39in cord for ample reach.Overall Dimensions:Length: 8inCable Length: 39inDisplay Size: 2 1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.