Shop All Food Thermometers
Cdn
Programmable Probe Thermometer/Timer
Mfr # DTP482
Zoro # G403505161
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.375
- Length 0.75
- Includes battery, vessel clip
- Height 4.125
- Capacity 482 F/24 hours
Product Information
- Brand Cdn
- MFR # DTP482
- Zoro # G403505161
- Country of Origin China
- Category Food Thermometers
Dimensions
Width | 2.375 |
Length | 0.75 |
Height | 4.125 |
Details
Includes | battery, vessel clip |
Capacity | 482 F/24 hours |
Color | Silver |
Material | ABS plastic and stainless steel |
For Use With | roasts, meat, candy making & deep fry |
Description
14 to 482°F/0 to +250°C; 24 hours by hr/min; monitors temperature while cooking; preset & programmable; displays actual & set temps or timer; high heat; timer counts up/down; alarm; ABS plastic; 304 stainless steel probe; sliding mode switch; temperature guide; 5.5"/14.0 cm probe with 3'/91.4 cm sensor cable; exclusive adjustable stainless steel vessel clip; magnet/stand/hang; one AAA alkaline battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Usuba Knife, 7 In (M20907)
- NEMCO Blade Assy 1/4In (466-2)
- FRYMASTER Ignition Cable For - Part# Fm807-1878 (FM807-1878)
- ALLIANCE FUSE 2AMP SLO-BLO 5X20MM 250V (F350142)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN Waterproof Folding Thermocouple Thermometer (TCTW572)
- CDN DW2 4 13/16in ProAccurate Dishwasher Plate Thermometer (221DW2)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 50 to 550 (F) (3270-05)
- Cdn Food Thermometers