Shop All Electronic Timers
Cdn
Mini Timer - Blue
Mfr # TM28-B
Zoro # G203505118
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes battery
- Height 2.75
- Length 0.375
- Width 2.1
Product Information
- Brand Cdn
- MFR # TM28-B
- Zoro # G203505118
- Country of Origin China
- Category Electronic Timers
Dimensions
Height | 2.75 |
Length | 0.375 |
Width | 2.1 |
Details
Color | Blue |
Includes | battery |
Capacity | 100 minutes |
Material | food-safe ABS plastic |
For Use With | short tasks |
Description
100 minutes by min/sec; counts up/down; big digit; stop & restart; last count recall; strong magnet; two IEC LR44 alkaline button batteries included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- CDN Direct Entry 2-Alarm Timer (TM30)
- CDN Loud Alarm Timer (TM4)
- CDN Digital Timer (TM2)
- CDN Extra Big Digit Timer (TM15)
- CDN Mini Timer - White (TM28-W)
- CDN Mini Timer - Black (TM28-BK)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- Cdn Electronic Timers