Shop All Food Thermometers
Cdn
Large Dial Cooking Thermometer
Mfr # IRXL220
Zoro # G703505144
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.5
- Width 1.75
- Length 1.75
- Material stainless steel
- Color Silver
Product Information
- Brand Cdn
- MFR # IRXL220
- Zoro # G703505144
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Height | 5.5 |
Width | 1.75 |
Length | 1.75 |
Details
Material | stainless steel |
Color | Silver |
Capacity | 220 F |
For Use With | roasts, meat & poultry |
Description
0 to 220°F; NSF® Certified; 1.75"/4.4 cm dial; 5"/12.7 cm stem; field calibration; calibration wrench on sheath; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic with BioCote® on sheath; sheath can be used as handle extension; pocket clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Tumbler (55580)
- WINCO 8 in Strainer (MS3A-8D)
- SPLENDA Splenda Natural Beverage Solution, PK4 (SP11716800)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- CDN Digital Pocket Thermometer (DT450X)
- CDN Ovenproof Meat Thermometer (IRM190)
- CDN Dual-Sensing Probe Thermometer/Timer - White (DSP1-W)
- CDN Digital Candy Thermometer (DTC450)
- CDN Dual-Sensing Probe Thermometer/Timer - Silver (DSP1-S)
- CDN Meat/Yeast Thermometer (MYT200)
- ESCALI Mini Timer, Digital, Counter, Display Unit (TMDGM12)
- Cdn Food Thermometers