Cdn

Infrared/Thermocouple Probe Thermometer


product price: $85.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Infrared: -67 to +482°F/-55 to +250°C; Thermocouple: -67 to +626°F/-55 to +330°C; NSF Certified; 1 & 3 second responses; one-button operation; distance:spot = 2.5:1; white light target illumination; HACCP check lights & icons; hold mode; max/min and lock modes; 1.5 mm thin tip; 4.5"/11.43 cm probe; waterproof; shatterproof; dual function; battery status indication; accuracy: ± 2°F/1°C; food-safe ABS plastic with BioCote; 304 stainless steel probe; auto-off; pouch; two AAA alkaline batteries included; 1-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.