Shop All Electronic Timers
Cdn
Digital Timer
Mfr # TM2
Zoro # G103505126
original price:
$16.23
17% off
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.375
- Includes battery
- Color White and red
- Length 0.375
- Height 2
Product Information
- Brand Cdn
- MFR # TM2
- Zoro # G103505126
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 2.375 |
Length | 0.375 |
Height | 2 |
Details
Includes | battery |
Color | White and red |
For Use With | longer tasks |
Material | food-safe ABS plastic |
Capacity | 20 hours |
Description
20 hours by hr/min; counts down; stop & restart; food-safe ABS; pocket clip/magnet/stand; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133647 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133647U)
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- CDN Multi-Task Timer & Clock (TM8)
- CDN Loud Alarm Timer (TM7-W)
- CDN Loud Alarm Timer (TM4)
- CDN Direct Entry 2-Alarm Timer (TM30)
- CDN Extra Big Digit Timer (TM15)
- CDN 4-Event Timer & Clock (PT2)
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- Cdn Electronic Timers