Shop All Food Scales
Cdn
Digital Scale, 11 lb - Black
Mfr # SD1104-BK
Zoro # G703505137
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 lb/5 kg/176 oz/5 L
- Color Black and silver
- For Use With portion control
- Includes batteries
- Material ABS plastic and stainless steel
Product Information
- Brand Cdn
- MFR # SD1104-BK
- Zoro # G703505137
- Country of Origin China
- Category Food Scales
Dimensions
Length | 8.125 |
Height | 1 |
Width | 6 |
Details
Capacity | 11 lb/5 kg/176 oz/5 L |
Color | Black and silver |
For Use With | portion control |
Includes | batteries |
Material | ABS plastic and stainless steel |
Description
11 pounds/5 kilograms/176 ounces/5 liters by pounds:ounces, fluid ounces, grams and milliliters; selectable units; tare function; backlit display; stainless steel platform: 4.5 (in)/14 cm diameter; overload indication; battery status indication; on/off button; auto-off; hang; three AAA alkaline batteries (WERCSmart) included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Shelf - 22-5/8" X 25-1/4" (3978014)
- NORLAKE Deadbolt Lock Nl9800 (123248)
- STAR MANUFACTURING Knob - Indicator (2R-200768)
- DIXIE Cup, Paper, Hot, 12 oz., LidsPK50 (5338CDPK)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 11 lb (SD1112)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G Orange (ONYX-5K-OR)
- Cdn Food Scales