Shop All Food Scales
Cdn
Digital Portion Control Scale, 6 lb - Red
Mfr # SD0602-R
Zoro # G803505174
product price: $18.54
/ea
$18.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 lb/3 kg/105 oz/3L
- For Use With portion control
- Material FDA compliant HIPS plastic
- Includes battery
- Color Red and black
Product Information
- Brand Cdn
- MFR # SD0602-R
- Zoro # G803505174
- Country of Origin China
- Category Food Scales
Dimensions
Height | 1.2 |
Width | 5.5 |
Length | 6.8 |
Details
Capacity | 6 lb/3 kg/105 oz/3L |
For Use With | portion control |
Material | FDA compliant HIPS plastic |
Includes | battery |
Color | Red and black |
Description
6 pounds/3 kilograms/105 ounces/3 liters by pounds, grams, ounces and milliliters; selectable units; tare function; overload indication; low battery indication; FDA compliant HIPS plastic housing; platform: 5.1"/13.0 cm diameter; on/off button; auto-off; hang; one 3V CR2032 lithium (WERCSmart) battery included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 24 oz. White, Foam, Pk500 (24J16)
- PERLICK Temperature Control (C12213A)
- ALLIANCE SEALANT 3M-560 10 OZ TUBE PKG (200996P)
- GARLAND Infrared Burner (222011-1)
- CDN Digital Portion Control Scale, 22 lb (SD2202)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- A&D WEIGHING Compact Bench Scale, Digital, 1200g Cap. (GF-1003A)
- Cdn Food Scales