Shop All Food Scales
Cdn
Digital Portion Control Scale, 5 lb
Mfr # SD0502
Zoro # G103505171
product price: $67.01
/ea
$67.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5 lb/2.27 kg
- For Use With portion control
- Material food-safe ABS plastic and stainless steel
- Includes batteries, AC adapter
- Color White, gray and silver
Product Information
- Brand Cdn
- MFR # SD0502
- Zoro # G103505171
- Country of Origin China
- Category Food Scales
Dimensions
Width | 5.9 |
Height | 1.8 |
Length | 7.9 |
Details
Capacity | 5 lb/2.27 kg |
For Use With | portion control |
Material | food-safe ABS plastic and stainless steel |
Includes | batteries, AC adapter |
Color | White, gray and silver |
Description
5 pounds/2.27 kilograms by pounds:ounces and kilograms.grams; NSF® Certified; small profile; tare function; hold mode; field calibration; selectable units; overload indication; battery status indication; food-safe ABS plastic with BioCote®; removable stainless steel platform: 5.35 x 5.35 (in)/13.6 x 13.6 (cm); on/off button; auto-off; two AAA alkaline batteries (WERCSmart) and 100-240 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER NUTS Beer Nuts Original Bar Mix 12 oz., PK6 (06121)
- EVERPURE 4Fc-L Cartridge (EV969310)
- WHYNTER 12 inch Built-In 60 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-638SB)
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 22 lb (SD2202)
- CDN Digital Portion Control Scale, 11 lb (SD1112)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Blue (T136U)
- Cdn Food Scales