Shop All Food Scales
Cdn
Digital Portion Control Scale, 11 lb
Mfr # SD1112
Zoro # G303505124
product price: $86.58
/ea
Free Shipping & Returns
$86.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 11 lb/5 kg
- Color White, gray and silver
- For Use With portion control
- Material food-safe ABS plastic and stainless steel
- Includes batteries, AC adapter
Product Information
- Brand Cdn
- MFR # SD1112
- Zoro # G303505124
- Country of Origin China
- Category Food Scales
Dimensions
Length | 9.7 |
Height | 2.2 |
Width | 7.5 |
Details
Capacity | 11 lb/5 kg |
Color | White, gray and silver |
For Use With | portion control |
Material | food-safe ABS plastic and stainless steel |
Includes | batteries, AC adapter |
Description
11 pounds/5 kilograms by pounds:ounces and kilograms.grams; NSF® Certified; medium profile; tare function; hold mode; field calibration; selectable units; overload indication; battery status indication; food-safe ABS plastic with BioCote®; removable stainless steel platform: 7.12 x 7.12 (in)/18.1 x 18.1 (cm); on/off button; auto-off; two AAA alkaline batteries (WERCSmart) and 100-240 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Module, Electronic Urinal (EBA129AU)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- SOUTHBEND Ignitor (1183200)
- WHITE-RODGERS Valve, Gas (36H22-418)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30456410)
- Cdn Food Scales