Shop All Food Thermometers
Cdn
Digital Pocket Thermometer – Red
Mfr # DT450X-R
Zoro # G903505173
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5625
- Height 6.5
- Includes battery
- Width 0.75
- For Use With thin cuts of meat and general purpose cooking
Product Information
- Brand Cdn
- MFR # DT450X-R
- Zoro # G903505173
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Length | 0.5625 |
Height | 6.5 |
Width | 0.75 |
Details
Includes | battery |
For Use With | thin cuts of meat and general purpose cooking |
Capacity | 450 F |
Material | food-safe ABS plastic and stainless steel |
Color | Red and silver |
Description
-40 to +450°F/-40 to +230°C; NSF® Certified; 6-8 second response; 2.5 mm reduced tip; 2.75"/7.0 cm stem; hold mode; shatterproof; expanded range; high heat; big digit; food-safe ABS plastic with BioCote®; 304 stainless steel stem; temperature guide on thermometer; sheath can be used as handle extension; pocket clip/hook; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUR PUNCH Sour Punch Mini Bites Share Me Assorted Flavors 3.5 oz., PK144 (8697)
- THINADDICTIVES Thinaddictives Mango Coconut, PK36 (197374)
- SAFE-T-ALERT Safe-T-Alert 65-541-WT Classic Carbon Monoxide Alarm - 12V, 65 Series Surface Mount, White (65-541-WT)
- LIBBEY Libbey 12 oz. Straight Sided Zombie Glass, PK72 (96)
- CDN Oven Thermometer (EOT1)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- CDN Infrared Gun (IN1022)
- CDN Digital Pocket Thermometer – Green (DT450X-G)
- CDN CDN DTQ450X ProAccurate Quick Read Thermometer (DTQ450X)
- CDN Grill Surface Thermometer (GTS800X)
- WINCO Winco Freezer Refrigerated Thermometer (TMT-RF2)
- Cdn Food Thermometers