Shop All Food Thermometers
Cdn
Beverage & Frothing Thermometer – 7” Stem
Mfr # IRTL220
Zoro # G503505139
product price: $10.40
/ea
$10.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes vessel clip
- Length 1.75
- Width 1.75
- Height 7.5
- Color Silver
Product Information
- Brand Cdn
- MFR # IRTL220
- Zoro # G503505139
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Length | 1.75 |
Width | 1.75 |
Height | 7.5 |
Details
Description
0 to 220°F/-18 to +104°C; NSF® Certified; 1.75"/4.4 cm dial; 7"/17.8 cm stem; for large frothing pitcher; frothing zone on thermometer; field calibration; calibration wrench on sheath; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic with BioCote® on sheath; sheath can be used as handle extension; exclusive adjustable stainless steel vessel clip; pocket clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM Drink Mix, Cranberry Raspberry Zero Calorie, 14.8 oz (1024257011)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- MERRYCHEF Microswitch, Short-Lever (30Z1566)
- ELECTROLUX Refrigerant System, Filter/Dryer (5303305677)
- CDN Digital Pocket Thermometer – Red (DT450X-R)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- CDN High Heat Oven Thermometer (POT750X)
- CDN Infrared Gun (IN1022)
- CDN Digital Pocket Thermometer – Green (DT450X-G)
- CDN Probe Thermometer (DTP392)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 700 (F) (6021)
- Cdn Food Thermometers