Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 22mm
Mfr # TCQYOM22A
Zoro # G1501652
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Overall Length 4 in
- Max. Torque 160 ft-lb
- Offset 0 Degrees
Product Information
- Brand Cdi
- MFR # TCQYOM22A
- Zoro # G1501652
- UPC # 662459936240
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 22 mm |
Overall Length | 4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 22 mm, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- GREENLEE Punch Unit-Sq 2.677 68.0 (60171)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- Cdi Torque Wrench Accessories