Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 1-1/4 In
Mfr # TCQXO40A
Zoro # G5949194
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Overall Length 5 3/4 in
- Max. Torque 240 ft-lb
- Offset 0 Degrees
Product Information
- Brand Cdi
- MFR # TCQXO40A
- Zoro # G5949194
- UPC # 662459935298
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Head Size | 1-1/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/4 in, Overall Length 5 3/4 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Precision Shim Sets (SS100)
- REPAR Lathe Chip Shield, 14-3/8 in. H, Yellow (TC-2-CM)
- MILWAUKEE TOOL 12 in. Diamond Ultra Wet Core Bit (48-17-5120)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- WESTWARD Torque Wrench Head, Open End, 24mm (19ZC99)
- Cdi Torque Wrenches