Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 22mm
Mfr # TCQJOM22A
Zoro # G6208492
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Overall Length 4 in
- Max. Torque 60 ft.-lb.
- Offset 0 Degrees
Product Information
- Brand Cdi
- MFR # TCQJOM22A
- Zoro # G6208492
- UPC # 662459934277
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 22mm |
Overall Length | 4 in |
Head Size | 22mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft.-lb. |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 22mm, Overall Length 4 in, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-150)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- Cdi Torque Wrenches