Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, X, 18mm
Mfr # TCQXXM18A
Zoro # G1501241
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 18mm
- Overall Length 3 29/32 in
- Max. Torque 224 ft.-lb.
Product Information
- Brand Cdi
- MFR # TCQXXM18A
- Zoro # G1501241
- UPC # 662459935816
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 18mm |
Overall Length | 3 29/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 224 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 18mm, Overall Length 3 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- ECLIPSE TOOLS ACSR Ratchet Cutter (902-306)
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- Cdi Torque Wrenches