Shop All Torque Screwdrivers
Cdi
CDI Torque Screw Driver, Testing Kit
Mfr # 2000-750-02
Zoro # G7620509
Free Shipping & Returns
$3,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category CDI Torque Products
- Overall Length 14.18"
- Width 14.18"
- Color Silver/Back
- Material Steel
Product Information
- Brand Cdi
- MFR # 2000-750-02
- Zoro # G7620509
- UPC # 662459926746
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Overall Length | 14.18" |
Width | 14.18" |
Details
Item | Torque Screwdriver Testing Kit for 2000-600-02 Loader |
Sub-Category | CDI Torque Products |
Color | Silver/Back |
Material | Steel |
Description
Torque Screw Driver,Testing Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FR-039-12)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- Cdi Torque Screwdrivers