Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Box, Z Dual Pins, 30mm
Mfr # TCQZXM30ADP
Zoro # G1503691
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z Dual Pins
- Size 30 mm
- Overall Length 5 13/16 in
- Max. Torque 480 ft-lb
Product Information
- Brand Cdi
- MFR # TCQZXM30ADP
- Zoro # G1503691
- UPC # 662459328410
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 30 mm |
Overall Length | 5 13/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 30 mm, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- MILWAUKEE TOOL 1/2 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6708)
- DAYTON Press, Arbor (3ZM98)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- CDI CDI Male Square Adapter 1/2 X 1/2 (2344-0051-13)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- Cdi Torque Wrench Accessories