Shop All Torque Screwdrivers
Cdi
CDI T-Handle Torque Screwdriver, 1/4", 4 Nm
Mfr # TLPT4NM
Zoro # G4438192
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Product Information
- Brand Cdi
- MFR # TLPT4NM
- Zoro # G4438192
- UPC # 662459957092
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 1/2 in |
Description
Pre-Set Torque Screwdriver, Tip Size 1/4 in, Torque, Preset, 4 N-m, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Deep Imp (CMMT16080)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN6 (64298190100)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5342FL)
- GREAT NECK 36-In Ratcheting Bar Clamp (59005)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- Cdi Torque Screwdrivers