Shop All Interchangeable Head Torque Wrenches
Cdi
CDI Interchangeable Head Torque Wrench, X
Mfr # 300T-I
Zoro # G7595253
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size X (47/64 in)
- Torque Measurement Type Foot-Pound, Newton-Meter
- Primary Scale Range 100 to 300 ft-lb
- Primary Scale Increments Custom Preset
- Secondary Scale Range 135 to 406 N-m
Product Information
- Brand Cdi
- MFR # 300T-I
- Zoro # G7595253
- UPC # 662459262875
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | X (47/64 in) |
Overall Length | 27 3/4 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Primary Scale Range | 100 to 300 ft-lb |
Primary Scale Increments | Custom Preset |
Secondary Scale Range | 135 to 406 N-m |
Secondary Scale Increments | Custom Preset |
Calibration Certificate Included | No |
Wrench Material | Steel |
Rotation | CW/CCW |
Setting | Manual |
Visual/Audible Indicators | Audible Click, Tactile Impulse |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Standards | ASME B107.14M-1994, ISO 6789 |
Sub-Category | CDI Torque Products |
Material | Metal |
Description
When you need to tighten or loosen a fastener, the Snap-On Industrial Brands 300T-I CDI Interchangeable Head Torque Wrench is the tool for the job. This interchangeable head torque wrench offers an accuracy of +/-4% CW/CCW at 20 to 100% Of Full Scale. The primary scale range is 100 to 300 ft-lb and its drive size is X. It has an overall length of 27 3/4 in. and a foot-pound, Newton meter torque measurement type. With custom preset secondary scale increments, this industrial torque wrench has audible click and tactile impulse visual indicators. The Snap On Industrial Brands 300T-I CDI Interchangeable Head Torque Wrench will help you work more efficiently with your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- CEDARBERG Snap-Loc Systems ™ 3/4 System Male Hose to Male Pipe Thread Connector 3/4 NPT Pac of 4 (8475-18)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001308)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- CDI CDI Interchangeable Head Torque Wrench, Y (200T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 19mm (89502)
- Cdi Interchangeable Head Torque Wrenches