Shop All Electronic Torque Wrenches
This Product is Discontinued
Cdi
CDI Elect Torque Wrench, 3/8 In, 25-250 in lb (Discontinued)
Mfr # 2502ED-CDI
Zoro # G1852837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Fixed
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound, Newton-Meter
Product Information
- Brand Cdi
- MFR # 2502ED-CDI
- Zoro # G1852837
- UPC # 662459945303
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14.5 in |
Description
Electronic Torque Wrench, Drive Size 3/8 in, Audible, Ratcheting Yes, Torque Range (ft-lb) 2.08 to 20.83, Torque Range (in.-lbs.) 25 to 250, Torque Range (N-m) 2.82 to 28.25, 14.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.