Shop All Electronic Torque Meters
Cdi
CDI Digital Torque Tester, 3/8 Dr, 400"-lb
Mfr # 4002-I-DTT
Zoro # G1936328
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Drive Size 3/8 in
- Length 16 in
- Torque Range 40 to 400 in-lb
- Width 10 in
Product Information
- Brand Cdi
- MFR # 4002-I-DTT
- Zoro # G1936328
- UPC # 662459328526
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 3/8 in |
Length | 16 in |
Width | 10 in |
Details
Item | Electronic Torque Tester |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter |
Torque Range | 40 to 400 in-lb |
Calibrates | Torque Screwdrivers, Torque Wrenches |
Sub-Category | CDI Torque Products |
Measuring Units | ft-lb, in-lb, in-oz, kg-cm, Nm |
Includes | AC/DC Power Supply, Hard Carrying Case, Socket Driver Reducer Adapter |
Display | Digital |
Power Source | (6) AA Alkaline Batteries |
For Use With | Torque Wrenches |
Accuracy | +/-0.50%, 10 To 100% CW/CCW @ 25 Degrees |
Visual/Audible Indicators | LCD Touch Screen |
Features | Can Be Wall Mounted Or Used In A Bench-Top Vise, Can Download Stored Torque Data To Computer |
Description
Electronic Torque Tester, Drive Size 3/8 in, 40 to 400 in-lb, Visual/Audible Indicators LCD Touch Screen, Measuring Units ft-lb, in-lb, in-oz, kg-cm, Nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Helicoil 5546-12 Thread Repair Metric Kit For M12 X 1.75 (HC5546-12)
- GEARWRENCH 1" Drive Impact Extension 13" (84299)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- CDI 1/4In Dr Digital Tes 50Inlb (501-I-DTT)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- JUSTRITE Biohazard Waste Container, 15-7/8 In. H (05915)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- Cdi Torque Wrenches