Shop All Direct Drive Exhaust Fans
Cd
12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP
Mfr # 246507
Zoro # G708639080
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Width (In.) 13-1/2 in
- Length 13-1/2 in
Product Information
- Brand Cd
- MFR # 246507
- Zoro # G708639080
- UPC # 707022115926
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Width (In.) | 13-1/2 in |
Length | 13-1/2 in |
Details
Fan Voltage | 120 |
Description
Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. Steel spiral wire guards enclose 3 aluminum fan blades for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase totally enclosed motor is permanently lubricated for long life. UL, cUL listed. 1/25HP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 11-291 5' Sections Of 1/8" (11-291)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFU9)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 2170 CFM (M162K)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- Cd Direct Drive Exhaust Fans