Shop All Direct Drive Exhaust Fans
Cd
10 Direct Drive Exhaust Fan, 3-Speed
Mfr # 246617
Zoro # G108641270
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Assembled/Unassembled Assembled
- Length 11-1/2 in
Product Information
- Brand Cd
- MFR # 246617
- Zoro # G108641270
- UPC # 707022121149
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 11-1/2 in |
Details
Fan Voltage | 120 |
Assembled/Unassembled | Assembled |
Description
Three aluminum fan blades are enclosed in steel spiral wire guards for safety. Fan can be bolted directly to the wall with built-in mounting holes. Fan has three speeds of up to 1500 RPM. 120V. Fan measures 10 in diameter. UL, cUL listed and conforms to UL507 Standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Body Gasket 8x8x1 (106592-000)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- WHITE-RODGERS F825-0338 Prefilter For Sst-2000 (F825-0338)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 11 (102-082-005)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- CONTINENTAL DYNAMICS Continental Dynamics® 10" Direct Drive Single Speed Exhaust Fan With Shutter, 1/30 HP (248448)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- Cd Direct Drive Exhaust Fans