Shop All Cam Locks
Ccl
Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in
Mfr # 39021
Zoro # G4302462
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/8 in
- Key Type Combination
- Finish Black
- Material All Metal Construction; Zinc Alloy Diecast (Housing)
- For Use With Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
Product Information
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 1 1/2 in |
Cam Length (In.) | 1/2 in, 1 1/4 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 |
Straight Cam Width | 5/8 in |
Head Dia. | 1 1/2 in |
Cylinder Length | 3/4 in |
Straight Cam Length | 1 1/4 in |
Description
Keyless Combination Cam Locks, Keyless Combination Cam Locks, Opens With Combination Knob, For Material Thickness 3/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand CCL, Weather Resistant No, For Material Metal, Black, Lock Body Material Zinc Die-Cast, Includes Mounting Hardware Yes, Mounting Hardware Required No, Number of Pins 0, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4118, 1.125 X 1.125 X 4 FT 24/CASE Cas (PPCCNR1.1X1.1X4FT-TG4118-24PK)
- MTD Spring-Extension (732-05150A)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Chrome (820CB)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- CCL Keyless Combination Cam Locks, Straight, Offset For Material Thickness 1/4 in (39023)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- CCL Cam Lock, Open With Key (65006)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (65011)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-14A)
- Ccl Cam Locks