Shop All Cam Locks
Ccl
Cam, Straight For Material Thickness 1 1/8 in
Mfr # S175
Zoro # G4302575
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- For Use With Locker Applications; Apartments, Condominiums, Schools, Lobbies
- Cam Lock Type Keyed
- Cam Width (In.) 5/8"
- Cam Length (In.) 1-3/4"
Product Information
Dimensions
Cam Width (In.) | 5/8" |
Cam Length (In.) | 1-3/4" |
Straight Cam Length | 1 3/4 in |
Details
Item | Cam |
Finish | zinc |
For Use With | Locker Applications; Apartments, Condominiums, Schools, Lobbies |
Cam Lock Type | Keyed |
Cam Type | Straight |
For Material Thickness | 1 1/8 in |
Type | Straight |
Max. Latching Distance (In.) | 1-3/4" |
Mounting Hardware Required | No |
Description
Cam, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 1 3/4 in, Mounting Hardware Required No, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- HAGER Satin Chrome Entry 2553WTN26D (129648)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (21B772L)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- CCL Keyless Combination Cam Locks, Straight, Offset For Material Thickness 1/4 in (39023)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- CCL Enclosure Lock, Pin, Raw Brass (15481RS)
- CCL Cam Lock, Open With Key (65009)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- Ccl Cam Locks