Shop All Cam Locks
Ccl
Cam, Straight For Material Thickness 1 1/8 in
Mfr # S150
Zoro # G4314335
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- For Use With Locker Applications; Apartments, Condominiums, Schools, Lobbies
- Cam Lock Type Keyed
- Cam Width (In.) 5/8"
- Cam Length (In.) 1-1/2"
Product Information
Dimensions
Cam Width (In.) | 5/8" |
Cam Length (In.) | 1-1/2" |
Straight Cam Length | 1 1/2 in |
Details
Item | Cam |
Finish | zinc |
For Use With | Locker Applications; Apartments, Condominiums, Schools, Lobbies |
Cam Lock Type | Keyed |
Cam Type | Straight |
For Material Thickness | 1 1/8 in |
Max. Latching Distance (In.) | 1-1/2" |
Type | Straight |
Mounting Hardware Required | No |
Description
Cam, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 1 1/2 in, Mounting Hardware Required No, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Vintage Bronze (CD101 11P)
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, LH (80126626D01)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 1 1/8 in (62204)
- CCL Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/4 in (72412)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F125-25)
- ABUS Abus: 83/45-3000 S2 Schlage C-L Brass Body (ABS-83698)
- Ccl Cam Locks