Shop All Cam Locks
Ccl
Cam Lock, Open With Key
Mfr # 65103
Zoro # G706598532
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Opens With Key
- Mounting Hole Dia. 3/4 in
- Cam Lock Type Keyed
- Cam Type Offset, Straight
Product Information
Dimensions
Mounting Hole Dia. | 3/4 in |
Straight Cam Length | 1 1/4 in |
Cylinder Length | 7/16 in |
Offset Cam Length | 1 1/8 in |
Unlocking Radius | Quarter-Turn |
Offset Cam Width | 5/8 in |
Straight Cam Width | 5/8 in |
Details
Item | Cam Lock |
Keying | Keyed Different |
Opens With | Key |
Cam Lock Type | Keyed |
Cam Type | Offset, Straight |
For Material Thickness | 7/16 in |
Latching Distance | 7/16 in |
Series | 651 |
For Material | Metal, Wood |
Lock Body Finish | Chrome-Plated |
Lock Body Material | Zinc Die-Cast |
Keyed Cam Lock Type | Disc Tumbler Keyed Cam Lock |
Number of Locks in Pack | 1 |
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 7/16 in, Series 651
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (K1050 34X34.32D316)
- ZORO SELECT Garage Door Bottom, Replacement, L 108 (2RRT5)
- VON DUPRIN Rod 051808 (051808)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- CCL Cam Lock, Open With Key (65005)
- CCL Ratchet Door Lock, 1-1/8 in. Head dia. (72221)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 27/32 in (39053)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 5/8 in (65010)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8704-C415A-14A)
- Ccl Cam Locks