Shop All Cam Locks
Ccl
Cam Lock, Open With Key
Mfr # 65006
Zoro # G906598523
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Opens With Key
- Mounting Hole Dia. 3/4 in
- Cam Lock Type Keyed
- Cam Type Offset, Straight
Product Information
Dimensions
Mounting Hole Dia. | 3/4 in |
Offset Cam Length | 1 1/8 in |
Unlocking Radius | Quarter-Turn |
Straight Cam Length | 1 1/4 in |
Cylinder Length | 1 1/8 in |
Straight Cam Width | 5/8 in |
Offset Cam Width | 5/8 in |
Details
Item | Cam Lock |
Keying | Keyed Alike |
Opens With | Key |
Cam Lock Type | Keyed |
Cam Type | Offset, Straight |
For Material Thickness | 1 1/8 in |
Key Code | KA-8025 |
Series | 650 |
Lock Body Finish | Chrome-Plated |
Number of Locks in Pack | 1 |
For Material | Metal, Wood |
Lock Body Material | Zinc Die-Cast |
Latching Distance | 1 1/8 in |
Keyed Cam Lock Type | Disc Tumbler Keyed Cam Lock |
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 1 1/8 in, Series 650
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in (1XTB1)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KA)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge (74001315)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (65012)
- CCL Ratchet Door Lock, 1-1/8 in. Head dia. (72221)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S58)
- CCL Cam Lock, Open With Key (65103)
- CCL Interchangeable Core Cabinet Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (72724)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8703-C346A-14A)
- Ccl Cam Locks