Shop All Extension Cords
Cci
GENERATOR CORD ADPTR 3'L
Mfr # 019248802
Zoro # G4302178
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
Product Information
- Brand Cci
- MFR # 019248802
- Zoro # G4302178
- UPC # 29892335229
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 3 ft |
Details
Color | Black |
Description
Coleman Cable 01924 3-Foot Generator Power Cord Adapter 12/4 Splitter Y Adapter L14-20P to (2) 12/3 Lighted 5-20R Features Hard-Usage and oil resistant cable jackets withstand harsh environments Molded NEMA plugs provide ultimate dust and strain-relief. For use in disaster recovery restoration renovation or maintenance projects requiring temporary portable power in: Residential Commercial & Industrial Municipal Utility and Emergency Response. When fires tornadoes hurricanes flood damage or other severe disasters devastate structures readily available power for heavy equipment is limited. In disaster recovery the ability to utilize electrical equipment in remote areas helps emergency response; building recovery and restoration efforts. In most cases the only reliable sources of significant power are 125/250V range and dryer outlets or portable generators. Coleman Cable Inc. provides the industry's widest offering of safe convenient extension cords and adapters to convert these non-standard power outlets into usable 125V power. This Disaster Recovery and Restoration Cord allows emergency response teams and contractors to convert dryer range or generator outlets into usable power for larger equipment or temporary power distribution boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires (BSPD24DING)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- CCI CORD EXT OTDR LT 123X50FT YEL (2588SW002)
- CCI Cord Ext With/Lt10/3X100Ft Yel (2806)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- CCI Cord Ext Gfci 14/3Sjtw 6Ft Yel (2879)
- CCI Cord Ext Ac 20A 12/3X9Ft Bge (0568)
- PRIME WIRE & CABLE 50' 14/3 Sjtw Orange Extension Cord (PW-EC501730)
- Cci Extension Cords