Shop All Extension Cords
Cci
CCI 55039604 SJEOOW Electrical Cord, 12 AWG, Black Seoprene/TPE Sheath
Mfr # 55039604
Zoro # G404259100
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Cci
- MFR # 55039604
- Zoro # G404259100
- UPC # 32886038907
- Country of Origin United States
- Category Extension Cords
Details
Color | Black |
Description
Extra hard usage per NEC. Used for garages, portable tools and lights, battery chargers. Weather-resistant for outdoor applications, dishwashers and refrigerators. Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C. Soft annealed stranded copper per ASTM B3-90 conductor. TPE class 36, rubber insulation. TPE weather-resistant class 36, black rubber jacket. UL 62, UL1581, CSA approved. Black, 250 ft spool.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- WINNIE INDUSTRIES 1 5/16in. Cata Cabling J Hook, 100PK (WJH21)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- CCI Cord Ext With/Lt10/3X100Ft Yel (2806)
- CCI Cord Ext Otdr12/3X50Ft 3Ot Org (0819)
- CCI Cord Ext Tblade 10/3X100Ft Yel (2992)
- CCI Crd Ext 15M Yel 10/3Sjtw (2805)
- CCI CORD EXT OTDR LT 123X50FT YEL (2588SW002)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- Cci Extension Cords & Power Strips