Shop All Plate Casters
Cc Stout
Swivel Plate Caster, CC Stout, 8"
Mfr # CDP-Z-171
Zoro # G0727778
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1500 lb.
Product Information
- Brand Cc Stout
- MFR # CDP-Z-171
- Zoro # G0727778
- UPC # 691054631298
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,CC Stout,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hopper Tub, White, Polyethylene (69115)
- LIFT-ALL Web Sling, Endless, 16 ft L, 6 in W, Polyester, Yellow (EN2606DX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE2801DFX4)
- AMERICAN MOVING SUPPLIES Blue Line Cotton Strap, 2"x100ft. (CC2006)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Locking Caster - SCC (AVA-SCC-20S514-POS-TLB)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- ZORO SELECT NSF-Listed Plate Caster, Swivel, 325 lb. (P12S-PB060D-P2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 250 lb., 45 Shore D (2G041)
- Cc Stout Casters