Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 4", Caster Wheel Bearings: Ball
Mfr # CDP-Z-247
Zoro # G0729108
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Product Information
- Brand Cc Crest
- MFR # CDP-Z-247
- Zoro # G0729108
- UPC # 680031475024
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 5" |
Stem Dia. | 7/8" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Wheel Color | Blue |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Brake Included | Yes |
Frame Finish | Zinc Plated |
Core Color | Beige |
Caster Wheel Bearings | Ball |
Caster Raceway | Double Ball |
Replacement Wheel | 132A48 |
Caster Sub-Type | Swivel |
Caster Core Material | Polyolefin |
Caster Product Group | Swivel Caster with Brake |
Description
Swivel Stem Caster,Total Lock,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (WA-ML073214G)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- LIFT-ALL Web Sling, Endless, 5 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX5)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-284)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- Cc Crest Casters