Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6"
Mfr # CDP-Z-267
Zoro # G0728773
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Product Information
- Brand Cc Crest
- MFR # CDP-Z-267
- Zoro # G0728773
- UPC # 680031475222
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Caster Thread Size | 3/8-16 |
Wheel Dia. | 5" |
Stem Dia. | 3/8" |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Core Color | Beige |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Caster Sub-Type | Swivel |
Replacement Wheel | 132A49 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Brake Included | Yes |
Wheel Color | Blue |
Caster Product Group | Swivel Caster with Brake |
Description
Swivel Stem Caster,Side Strap,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead, Truck 12.5 to 15k Alpha (20237)
- US CARGO CONTROL 7/8" Galvanized Screw Pin Anchor Shackle - Import - 6.50 Ton (SPAS78)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- MARTIN SPROCKET & GEAR 3" Waste Pack Seal, CSW6 (CSW6)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-284)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- Cc Crest Stem Casters