Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 4", Number of Wheels: 1
Mfr # CDP-Z-258
Zoro # G0728557
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Product Information
- Brand Cc Crest
- MFR # CDP-Z-258
- Zoro # G0728557
- UPC # 680031475130
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 7/8" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Number of Wheels | 1 |
Replacement Wheel | 132A48 |
Wheel Color | Blue |
Caster Raceway | Double Ball |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Caster Core Material | Polyolefin |
Core Color | Beige |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Description
Swivel Stem Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- U.S. TAPEMPANY 540' Twist FluoORG Reel (25406)
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Nylon, Yellow (EN2602NX8)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-284)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-SRS-34212)
- Cc Crest Casters