Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Total Lock, Rubber, 5"
Mfr # CDP-Z-264
Zoro # G0728791
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 300 lb.
Product Information
- Brand Cc Crest
- MFR # CDP-Z-264
- Zoro # G0728791
- UPC # 680031475192
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Plate Caster,Total Lock,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 1Step Stl Step Stool (11-010PBL)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- RWM Kingpinless Swivel Plate Caster, 500 lb. (47-SWB-0520-S)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40120ZN-3EB)
- Cc Crest Plate Casters