Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Total Lock, 5"
Mfr # CDP-Z-113
Zoro # G0727723
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Plate Size 2-3/8" x 3-5/8"
- Durometer 87 Shore A
Product Information
- Brand Cc Apex
- MFR # CDP-Z-113
- Zoro # G0727723
- UPC # 691054630710
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Wheel Dia. | 5" |
Mounting Bolt Dia. | 5/16" |
Overall Height | 6-1/4" |
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- WERNER STEP STOOL 2FT ALUMINUM 225# TYPE II (222-6)
- KEEPER Keeper Black Rubber Tarp Strap 45 in. L (A06245Z)
- BULLDOG WINCH 1 gallon Air Tank (42002)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel 58 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S314-PPUB-RED-58212-2-S-2)
- Cc Apex Stem Casters