Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, SideStrap, 4"
Mfr # CDP-Z-66
Zoro # G0726980
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Product Information
- Brand Cc Apex
- MFR # CDP-Z-66
- Zoro # G0726980
- UPC # 691054630246
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 5" |
Caster Thread Size | 3/8-16 |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Sub-Type | Swivel |
Wheel Color | Orange |
Caster Product Group | Swivel Caster with Brake |
Replacement Wheel | 131Y64 |
Caster Brake Included | Yes |
Frame Finish | Zinc Plated |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Caster Wheel Bearings | Ball |
Core Color | Silver |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Threaded,SideStrap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (56104385)
- ZORO SELECT Center Guard Post (5W811)
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- Cc Apex Stem Casters