Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Orange, 5"
Mfr # CDP-Z-117
Zoro # G0727811
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Product Information
- Brand Cc Apex
- MFR # CDP-Z-117
- Zoro # G0727811
- UPC # 691054630758
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 6" |
Wheel Dia. | 5" |
Stem Dia. | 1/2" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Caster Raceway | Double Ball |
Core Color | Silver |
Wheel Color | Orange |
Caster Brake Included | No |
Caster Product Group | Swivel Caster |
Caster Wheel/Tread Material | Polyurethane |
Replacement Wheel | 131Y65 |
Description
Swivel Stem Caster,Threaded,Orange,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- CM Lodestar Electric Chain Hoist, Single Reeving, Series Model Rrs, 2 Ton, 0394 X 118 In, 15 Ft (4264S1)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Expanding Adapter, 4" (CDP-Z-81)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS02)
- Cc Apex Casters