Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Orange, 4"
Mfr # CDP-Z-67
Zoro # G0727148
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Product Information
- Brand Cc Apex
- MFR # CDP-Z-67
- Zoro # G0727148
- UPC # 691054630253
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Overall Height | 5" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Raceway | Double Ball |
Wheel Color | Orange |
Caster Core Material | Aluminum |
Caster Brake Included | No |
Caster Product Group | Swivel Caster |
Caster Sub-Type | Swivel |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Replacement Wheel | 131Y64 |
Caster Wheel/Tread Material | Polyurethane |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Threaded,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3901US)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 13 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX13)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Expanding Adapter, 4" (CDP-Z-81)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- CC APEX Swivel Stem Caster, Threaded, TotalLock, 4" (CDP-Z-69)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- Cc Apex Casters