Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Orange, 4"
Mfr # CDP-Z-65
Zoro # G0726962
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Product Information
- Brand Cc Apex
- MFR # CDP-Z-65
- Zoro # G0726962
- UPC # 691054630239
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Overall Height | 5" |
Caster Thread Size | 3/8-16 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Product Group | Swivel Caster |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Caster Core Material | Aluminum |
Caster Brake Included | No |
Core Color | Silver |
Replacement Wheel | 131Y64 |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Orange |
Caster Raceway | Double Ball |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Threaded,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-029 (60-7280)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002244-D4)
- SERCO Lip Extension Springs, Spring (Damper) (333-039)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- ZORO SELECT Scaffold Caster, Polyurethn, 10 in, 1500 lb (403-10UK-SB-A)
- Cc Apex Stem Casters