Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6"
Mfr # CDP-Z-122
Zoro # G0728012
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Product Information
- Brand Cc Apex
- MFR # CDP-Z-122
- Zoro # G0728012
- UPC # 691054630802
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Overall Height | 6" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Replacement Wheel | 131Y67 |
Caster Brake Included | No |
Core Color | Silver |
Caster Core Material | Aluminum |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Caster Raceway | Double Ball |
Wheel Color | Gray |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Threaded,Gray,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18720)
- PROJEX 2-1/2 in. D Swivel Cast Iron Caster 175 lb (9176)
- LIFT-ALL Web Sling, Endless, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- CC APEX Swivel Stem Caster, Expanding Adapter, 4" (CDP-Z-81)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-123)
- CC APEX Swivel Stem Caster, Load Rating 450, 5" (CDP-Z-107)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-65)
- DURASTAR Caster; 2x7/8 Caster; 2x7/8" Swvl Fork ; 2 x 7/8 Polyolefin Wheel, Bla (10CS278PO80B)
- Cc Apex Casters