Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Load Rating 450, 5"
Mfr # CDP-Z-107
Zoro # G0727610
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4"
- Load Rating 450 lb.
- Number of Wheels 1
- Caster Raceway Double Ball
- Frame Material Steel
Product Information
- Brand Cc Apex
- MFR # CDP-Z-107
- Zoro # G0727610
- UPC # 691054630659
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Overall Height | 6-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Wheel Dia. | 5" |
Description
Swivel Stem Caster,Load Rating 450,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK (SCC-GR02S50D-NYU-BC-716X78-4)
- Cc Apex Stem Casters