Shop All Stem Casters
Cc Apex
Swivel Stem Caster, Expanding Adapter, 5", Number of Wheels: 1
Mfr # CDP-Z-125
Zoro # G0728021
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Product Information
- Brand Cc Apex
- MFR # CDP-Z-125
- Zoro # G0728021
- UPC # 691054630833
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 0.720" to 0.851" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Caster Brake Included | No |
Caster Wheel/Tread Material | Polyurethane |
Caster Wheel Bearings | Ball |
Caster Core Material | Aluminum |
Wheel Color | Orange |
Caster Product Group | Swivel Caster |
Caster Raceway | Double Ball |
Caster Sub-Type | Swivel |
Replacement Wheel | 131Y65 |
Core Color | Silver |
Description
Swivel Stem Caster,Expanding Adapter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- LIFT-ALL Roundsling, Eye & Eye, 20 ft L, 2600 lb Cap (EE30X20)
- MARTIN SPROCKET & GEAR 3 7/16" Close Coupling Shaft, CCC7 (CCC7)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- CC APEX Swivel Stem Caster, Expanding Adapter, 4" (CDP-Z-81)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015)
- Cc Apex Casters