Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread
Mfr # CDP-Z-18
Zoro # G0726649
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-18
- Zoro # G0726649
- UPC # 691054629769
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,SideStrap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-34)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24888)
- Cc Apex Plate Casters