Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, Pedal, 5", Caster Wheel Shape: Donut Tread
Mfr # CDP-Z-19
Zoro # G0726743
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-19
- Zoro # G0726743
- UPC # 691054629776
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110242-XR)
- LIFT-ALL Motorcycle Tie-Down Strap, 56 In. x 2 In. (9004005)
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, UPC, 4421440 (4421440)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-RED-TLB-TP2-4)
- Cc Apex Plate Casters