Shop All Plate Casters
Cc Apex
Swivel Plate Caster, w/Brake, CC Apex, 6"
Mfr # CDP-Z-32
Zoro # G0726883
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-32
- Zoro # G0726883
- UPC # 691054629905
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,CC Apex,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- PENTALIFT Misc, Pentalift Main Spring 21-1/2"X 3-3 (302-0390)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-34)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- Cc Apex Plate Casters